7 in. Surface Conditioning Disc in Brown

Part #3M04801100751  |  Item #738301  |  Manufacturer Part #04801100751

$ 7.01 EACH

Diameter:

7 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

Application: [Finishing, Deburring]

Color Finish: Brown

Diameter: 7 in

Grit Type: Coarse

Material: Aluminum Oxide

Product Type: Disc

Tool Type: Sandpaper