17 in. Black Non-Woven Fiber and Plastic Stripping (Case of 5)

You last purchased this on
 
3M™

7200 Series 17 in. Black Non-Woven Fiber and Plastic Stripping (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

7200 Series 17 in. Black Non-Woven Fiber and Plastic Stripping (Case of 5)

  • Fast #
  • Part #3M7000045882
  • Item #6003140
  • Manufacturer Part #7000045882
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Requires Certification

Documents


Specifications

Collection:
7200 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Non-Woven Fiber, Plastic
Material Type:
Nylon, Polyester
Package Quantity:
Case of 5
Pad Size:
17 in
RPM:
600
Thickness:
3/4 in