3M
7200 Series 20 in. Floor Stripping Pad in Black (Case of 5)
Part #3M04801108382 | Item #5051916 | Manufacturer Part #04801108382
$
27.99
per CASE
(Pricing is for 20 in)
Pad Size
Product Details
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Specifications
Collection: 7200 Series
Color Finish: Black
Material: Non-Woven Fiber
Material Type: [Polyester, Nylon]
Package Quantity: Case of 5
Pad Size: 20 in
Thickness: 3/4 in
Type: 3M04801108382