17 in. High Productivity Strip Pad in Black (Case of 5)
7300 Series 17 in. High Productivity Strip Pad in Black (Case of 5)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3M's™ most aggressive stripping pad
- Made of continuous filament nylon in an open textured non-woven construction
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- For fast removal of finish and proven consistent stripping
- Unique open construction resists loading and clogging
- Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
Documents
Specifications
- Collection:
- 7300 Series
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 5
- Pad Size:
- 17 in
- Thickness:
- 1/2 in
- Type:
- 3M04801108275