7300 Series 20 in. High Productivity Strip Pad in Black (Case of 5)

Part #3M04801108278  |  Item #5054999  |  Manufacturer Part #04801108278

$ 59.99 per CASE
(Pricing is for 20 in)

Pad Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • 3M's™ most aggressive stripping pad
  • Made of continuous filament nylon in an open textured non-woven construction
  • Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
  • For fast removal of finish and proven consistent stripping

Specifications

Collection: 7300 Series

Color Finish: Black

Material: Plastic

Material Type: Nylon

Package Quantity: Case of 5

Pad Size: 20 in

Thickness: 1/2 in

Type: 3M04801108278