8 gpm Stainless Steel Filter

Part #3MSST1HA  |  Item #1674534  |  Manufacturer Part #5592001

$ 284.91 EACH

Flow Rate:

8 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel helps provide maximum strength and durability with very high operating pressure rating
  • Especially suitable for applications where solenoid valves are used
  • Accepts a wide variety of cartridges
  • Enables positive cartridge sealing and easy cartridge changes
  • For high flow rates with minimal pressure drop
  • Conforms to public health requirements for water purification

Lead Law Compliant

Documents

Specifications

Application: [Residential, Commercial]

Cartridge Type: Filter

Contaminant Removal: [Rust, Sediment, Scale, Chlorine Taste and Odor]

Diameter: 4-5/32 in

End Connection 1: NPT

End Connections: NPT

Filtering System: Whole House

Fitting Sizes: 3/4 in

Flow Rate: 8 gpm

Height: 12-1/32 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 300 psi

Type: 3MSST1HA