8.28 gpd Reverse Osmosis Water Filtration System
8.28 gpd Reverse Osmosis Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See our streamlined portfolio of 3M™ Aqua-Pure™ and 3M™ products available differentiated by their reduction claims.
- All of our featured under sink water filtration systems on the following page are NSF tested and certified unless noted on the reduction claims.
- All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise.
- One year replacement interval for all three RO Systems.
- Comes with a faucet to install.
- Additional performance claims compared to dedicated faucet systems.
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B483.1
- Capacity:
- 2500 gal
- Contaminant Removal:
- Rust, Sediment, Scale, Lead, Cysts, Fluoride, Arsenic, Chlorine, Taste, Odor
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Filtering System:
- Point of Use
- Fits Brand:
- Aqua-Pure
- Fits Model:
- APRO5500
- Flow Rate:
- .5 gpm
- Height:
- 15 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi