3M
8511 N95 Filtering Facepiece for ERB Safety 8511 Respirator
Part #E13502 | Item #4421075 | Manufacturer Part #13502
Chemical Rating:
N95Product Details
- NIOSH approved N95 rating
- Adjustable M-nose clip
- Braided headbands
- Dual point stapled headband attachment
- Designed to increase comfort and wear ability
- Spacious and durable
- Advanced electret media is designed for ease of breathing
- Cup respirator style
- Made in USA
Documents
Specifications
Brand Model Compatibility: 8511 Respirator
Chemical Rating: N95
Collection: 8511
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Gender: Womens
Height: 8-1/2 in
Length: 6-1/4 in
Material: Plastic
Material Type: Polypropylene
NIOSH Specifications: NIOSH N95
Quick Release: No
Reusable: No
Type: E13502
Weight: 1