9 in. General Purpose Hand Pad (Case of 60)

Part #3M04801104229  |  Item #5060251  |  Manufacturer Part #04801104229

$ 70.01 per CASE
(Pricing is for 9 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use by hand, with a hand pad block or in-line sander
  • Performs like steel wool grade 1 without splintering
  • Abrasive is a very fine grade aluminum oxide
  • For cleaning finishing, graining, denibbing and defuzzing

Specifications

Application: General Purpose

Color Finish: Maroon

Grit Type: Fine

Length: 9 in

Material: Plastic

Material Type: [Non-woven Nylon, Plastic Fiber]

Product Type: Hand Pad

Thickness: 1/4 in

Tool Type: Abrasive Pads

Type: 3M04801104229

Width: 6 in