3M
9 in. General Purpose Hand Pad (Case of 60)
Part #3M04801104229EA | Item #743635 | Manufacturer Part #04801104229
$
67.38
EACH
(Pricing is for 9 in)
Length
Product Details
- Scotch-Brite™ General Purpose Hand Pad
- Use by hand, with a hand pad block, or in-line sander
- Performs like steel wool grade 1 without splintering
- Abrasive mineral: Very fine grade aluminum oxide
Specifications
Application: General Purpose
Grit Type: Fine
Length: 9 in
Product Type: Hand Pad
Thickness: 1/4 in
Width: 6 in