9 x 3-3/4 in. Diamond Abrasive Strip in Blue (Case of 12)

You last purchased this on
 
Trizact™

9 x 3-3/4 in. Diamond Abrasive Strip in Blue (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trizact™

9 x 3-3/4 in. Diamond Abrasive Strip in Blue (Case of 12)

  • Fast #
  • Part #3M7010342387
  • Item #7523818
  • Manufacturer Part #7010342387
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works on concrete, terrazzo, marble, and other stone floor types
  • Self break-in feature that allows for quick cutting
  • Micro-replicated composite diamond abrasive structures consistently and rapidly smooth and level stone floor surfaces
  • Part of the 3M™ Stone Floor Protection System
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
9 in
Package Quantity:
Case of 12
Product Type:
Abrasive Pad
Type:
3M86027
Width:
3-3/4 in