9 x 3-3/4 in. Diamond Abrasive Strip in Gold (Case of 12)
Trizact™ Diamond TZ 9 x 3-3/4 in. Diamond Abrasive Strip in Gold (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works on concrete, terrazzo, marble, and other stone floor types
- Self break-in feature that allows for quick cutting
- Micro-replicated composite diamond abrasive structures consistently and rapidly smooth and level stone floor surfaces
- Part of the 3M™ Stone Floor Protection System
Specifications
- Collection:
- Trizact™ Diamond TZ
- Color Finish Name:
- Gold
- Length:
- 9 in
- Package Quantity:
- Box of 6, Case of 2 Boxes
- Product Type:
- Abrasive Pad
- Width:
- 3-3/4 in