3M Aluminum Foil Tape

3M051111974

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines superior quick stick with excellent low temperature performance
  • Heat and light reflective tape protects while enhancing lighting efficiency
  • Ideal for general purpose foil tape applications
  • Specifically designed for heating and cooling duct work
  • Use for sealing foil-faced foam sheathing boards, reflective insulation materials, duct wraps and residential insulation batts

SPECIFICATIONS

Color Finish
Silver
Length
45 m
Material
Acrylic, Aluminum Foil
Temperature Range
Up to 260 Deg F
Thickness
3.25 mil
Width
48 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday