16 gpm Stainless Steel Whole House Water Filter

You last purchased this on
 
3M™

Aqua-Pure™ 16 gpm Stainless Steel Whole House Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Aqua-Pure™ 16 gpm Stainless Steel Whole House Water Filter

  • Fast #
  • Part #CAP2610SS
  • Item #1915727
  • Manufacturer Part #5592003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Especially suitable for applications where solenoid valves are used
  • Accepts a wide variety of cartridges
  • Stainless steel helps provide maximum strength and durability with very high operating pressure rating
  • Conforms to public health requirements for water purification
  • For high flow rates with minimal pressure drop
  • Enables positive cartridge sealing and easy cartridge changes
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Filter
Collection:
Aqua-Pure™
Contaminant Removal:
Sediment, Rust, Chlorine Taste and Odor
Diameter:
4-5/32 in
End Connection 1:
NPT
End Connections:
NPT
Filtering Material:
Yes
Filtering System:
Whole House
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
16 gpm
Height:
22-1/32 in
Material:
Stainless Steel
Pressure - Maximum:
300 psi