0 items

3M Buffer Floor Pad in Red (Case of 10)

3M0480115905

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also designed for spray buffing
  • Can be used for everyday cleaning under and automatic scrubber
  • Cleans when damp; buffs when dry
  • Removes deep scuff marks 7 times faster
  • Use to light scrub without dulling the finish

SPECIFICATIONS

Color Finish
Red
Length
14 in
Package Quantity
Case of 10
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday