0 items

3M Cleaner Pad in Blue (Case of 10)

3M04801159

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Low odor for improved working environment
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Used with detergent solution to scrub hard surface floors

SPECIFICATIONS

Color Finish
Blue
Length
14 in
Package Quantity
Case of 10
Width
28 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday