Carbon and Foam P95 Disposable Particulate Respirator in White

You last purchased this on
 
3M™

Cool Flow™ Carbon and Foam P95 Disposable Particulate Respirator in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Cool Flow™ Carbon and Foam P95 Disposable Particulate Respirator in White

  • Fast #
  • Part #3M05113854285
  • Item #674044
  • Manufacturer Part #7000002047
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Braided headbands help provide a comfortable and secure seal
  • M-noseclip adjusts easily for fewer pressure points and greater comfort
  • NIOSH approved for at least 95% percent filtration efficiency against certain oil and non-oil based particles
  • Cup style respirator, standard size
  • Helps protect against certain non-oil based particles
  • Recommended applications: assembly, cleaning, demolition, facility maintenance, grinding, machine operations, sanding, welding
  • Advanced Electret Media is designed for ease of breathing
  • Features the 3M™ Cool Flow™ Valve
  • Advanced electret media is designed for ease of breathing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2859 1996
Adjustable:
Yes
Application:
Grinding, Sanding, Sweeping
Chemical Rating:
P95
Clothing Size:
Standard
Collection:
Cool Flow™
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Material:
Carbon, Foam
NIOSH:
NIOSH P95
Product Type:
Particulate Mask
Quick Release:
No
Reusable:
No