3M
Cool Flow™ Standard Carbon Filter Disposable Particulate Respirator in White
Part #3M05113854285HOWBR | Item #6552274 | Manufacturer Part #05113854285HOWBR
$
45.12
EACH
Clothing Size:
StandardProduct Details
- Disposable P95 particulate respirator features 3M proprietary advanced electret filter media, foam face seal and 3M™ Cool Flow™ Valve to help provide comfortable worker respiratory protection against certain oil and non-oil based particles
- NIOSH Approved P95 (TC-84A-1166)
- Adjustable M nose clip reduces potential for eyewear fogging and helps ensure a secure seal and fit
- Comfortable foam face seal and braided headbands
- Spacious and durable
- Soft inner materials provide added comfort while the cup shape design makes the respirator spacious and durable
- Recommended Applications: Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Cup style respirator, standard size
Specifications
Clothing Size: Standard
Collection: Cool Flow™
Color Finish: White
Disposable: Yes
Material: Carbon
Quick Release: No
Reusable: No