Corded Ear Plugs in Yellow (Box of 200)
E-A-Rsoft™ Corded Ear Plugs in Yellow (Box of 200)
Package Quantity Info:
BX: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slow-recovery foam designed for easier insertion
- Compatible with the 3M™ E-A-Rfit™ Validation System
- Tapered shape and smooth soft texture for fit and comfort
- Features a Noise Reduction Rating (NRR)* of 33 dB for regular and large size in combination; 32 dB for regular size alone
- Available in two sizes-regular and large
- Available with and without cords
Documents
Specifications
- Collection:
- E-A-Rsoft™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 33 dB
- Material:
- Plastic
- Material Type:
- Polyurethane, Vinyl
- Noise Reduction Rating:
- 33
- Package Quantity:
- Box of 200
- Reusable:
- Yes