Corded Plastic Disposable Ear Plugs (Box of 100) in Orange

Part #3M05113829009  |  Item #2038260  |  Manufacturer Part #05113829009

$ 29.32 per BOX

Color/Finish:
Orange

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smooth, dirt resistant surface provides better hygiene
  • Earplugs are easy to roll down for quick and easy fitting
  • Tapered design fits comfortably in ear canal
  • Tapered design fits comfortably in ear canal

Documents

Specifications

Color Finish: Orange

Color Finish Category: Oranges

Corded Cordless: Corded

Decibel Rating dB : 29 dB

Material: Plastic

Material Type: Polyurethane

Noise Reduction Rating: 29

Package Quantity: Box of 100

Reusable: No

Type: [Foam, Regular]