Corded Plastic Reusable Ear Plugs (Box of 50)
Corded Plastic Reusable Ear Plugs (Box of 50)
Package Quantity Info:
BX: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Corded Cordless:
- Corded
- Material:
- Plastic
- Material Type:
- Polymer
- Noise Reduction Rating:
- 26
- Package Quantity:
- Box of 50
- Reusable:
- Yes