Cordless Molded Reusable Ear Plugs (Box of 50) in Yellow
Cordless Molded Reusable Ear Plugs (Box of 50) in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No need to touch the ear tips during earplug insertion, helping to keep ear tips clean longer
- Soft polymer is washable and reusable
- Stem helps users insert earplug into their ear canals
- CSA Class AL
- Noise reduction rating (NRR)*: 25 dB for standard Ultrafit and 27 dB for Ultrafit 27.
- Compatible with the 3M™ E-A-Rfit™ Validation System
Documents
Specifications
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Material:
- Molded
- Noise Reduction Rating:
- 25
- Package Quantity:
- Box of 50
- Reusable:
- Yes