0 items

3M Scotch-Weld™ HoldFast 70 Cylinder Spray Adhesive in Clear

3M0480116169

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bonds polystyrene without damaging the material or degrading the surface
  • Creates quick permanent bonds on many substrates, including polystyrene, drainboard, FRP panels, insulation, foams and fabrics
  • Fast-tacking adhesive bonds almost immediately and has a long bonding range
  • Produces a unique heavy body spray pattern with low soak-in that is ideal for irregular or porous substrates
  • Versatile holding power to replace nails and other fasteners

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Application
Protection, Sheet Waterproofing, ‎Bond Polystyrene Foam Panels
Collection
Scotch-Weld™ HoldFast 70
Color Finish
Clear
Maximum Temperature
190
Size
Large

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday