60 ft. Retractable Lifeline System
DBI-SALA® EZ-Line™ 60 ft. Retractable Lifeline System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged 1/4" (6.3mm) 7x19 galvanized cable lifeline
- Ergonomic easy to carry case
- 60 ft. (18.3 m) retractable system can be set at any length
- Internal energy absorber limits fall arrest forces
- Durable construction will stand up to tough jobsites
- Single and multi-span (with SecuraSpan™ stanchion) system configurations
- Built-in winch, pre-tension and impact indicators
- Extremely lightweight and portable design
- Use with any 5,000 lb. (22.2 kN) anchorage device
- Flexible system capacity
Specifications
- Application:
- Commercial
- Collection:
- DBI-SALA® EZ-Line™
- Installation Type:
- Portable
- Length:
- 60 ft
- Material:
- Galvanized
- OSHA:
- OSHA 1926.502
- Product Type:
- Retracting Lifeline
- Weight:
- 30 lb
- Work Load Limit:
- 310 lb