Universal Vest-style Harness
Delta™ Universal Vest-style Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand-up back D-ring
- Tongue buckle leg straps
- No-tangle design
- Revolver™ vertical torso adjusters
- Impact Indicator
- Built-in lanyard keepers
- Repel™ webbing
Specifications
- Application:
- Commercial
- Clothing Size:
- Universal
- Coating:
- Zinc Plated
- Collection:
- Delta™
- Color Finish Name:
- Yellow
- Lift Capacity:
- 420 ton (short)
- Material:
- Steel, Stainless Steel
- Product Type:
- Harness
- Tensile Strength:
- 6000 lbs/inch
- Weight:
- 3.7 lb