4-3/5 x 10 in. Cleansing Pad in White (Case of 20)

You last purchased this on
 
Doodlebug™

4-3/5 x 10 in. Cleansing Pad in White (Case of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Doodlebug™

4-3/5 x 10 in. Cleansing Pad in White (Case of 20)

  • Fast #
  • Part #3M7000002240
  • Item #5051898
  • Manufacturer Part #7000002240
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used dry or with water and detergents
  • Pads fits 3M™ Doodlebug™ ad holders and 3M™ Doodlebug™ handblock pad holders
  • Buffs glass, ceramic-tile walls, floors and swimming pools
  • Similar in material and construction to the 3M white burnish pad
  • High quality
  • Requires Certification

Documents


Specifications

Application:
Bathrooms, Ceramic Tile, Classroom, Dining Room, Fiberglass, Floor, Glass, Kitchen, Patient Room, Stairways, Walkways
Brand Model Compatibility:
PN 6472, PN 6473
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
10 in
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Box of 5, Case of 4 Boxes
Product Type:
Cleaning Pad
Size:
10 in x 4-5/8 in
Thickness:
1 in
Width:
4-5/8 in