Doodlebug™ 10 in. Pad Holder

Part #3M04801108542  |  Item #1446738  |  Manufacturer Part #04801108542

$ 50.56 EACH

Pad Size:

9 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Threaded socket attaches to any standard threaded U.S. broom handle
  • Durable swivel holder twists to reach hard-to-get-at places
  • Multipurpose
  • Special grippers hold pads firmly in place
  • Pads are easy to attach and change

Specifications

Collection: Doodlebug™

Color Finish: Orange

Material: Plastic

Pad Size: 9 in

Type: 3M04801108542

Width: 3-3/4 in