3M 120µm Drywall Sanding Screen 10 Pack

3M051144994

Manufacturer Part #: 05114499438

Grit Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grit size: 120 µm
  • Die-cut made to fit most drywall sanding tools
  • Rinse and re-use
  • Use both sides of screen for long life

SPECIFICATIONS

Application
Sanding
Grit Type
Medium
Height
11-1/4 in
Package Quantity
Pack of 10
Product Type
Sanding Screen
Tool Type
Sandpaper
Type
3M05114499438
Width
4-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday