Easy Scrub Plus 16 x 16 in. Flat Top Mop in Black

Part #3M04801155593  |  Item #7480483  |  Manufacturer Part #04801155593

$ 131.12 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat top
  • Flat Mop Tool and 16" Holder.

Specifications

Application: [Floor, Bathrooms, Floor, Kitchen, Office]

Collection: Easy Scrub Plus

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Mop

Weight: 1