18 in. Flat Mop
Easy Scrub Plus 18 in. Flat Mop
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in 18 inch width only
- Can be used with nearly any hook and loop flat mop
- A mop pad designed for cleaning uneven surfaces such as ceramic tile, quarry tile or raised rubber flooring
- Launderable.
Specifications
- Collection:
- Easy Scrub Plus
- Length:
- 18 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 10
- Size:
- 18 in
- Width:
- 18 in