18 in. Flat Mop in White and Green
Easy Scrub Plus 18 in. Flat Mop in White and Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patent-pending dual fiber construction with scrubbing stripes
Specifications
- Collection:
- Easy Scrub Plus
- Color Finish Name:
- White, Green
- Length:
- 18 in
- Material:
- Microfiber
- Width:
- 18 in