3M
Economical Disposable Respirator in White
Part #E13515 | Item #4421171 | Manufacturer Part #13515
Product Details
- NIOSH approved N95 rating
- Adjustable nose clip
- Ultrasonically welded headbands
- Two-strap design with welded dual point attachment helps provide a secure seal
- Cushioning nose foam
- Lightweight construction promotes greater worker acceptance and may help increase wear time
- Advanced electrostatic media is designed for ease of breathing
- Cup respirator style
- Standard size
- Made in USA
Documents
Specifications
Chemical Rating: N95
Clothing Size: S
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Gender: Womens
Material: Plastic
Material Type: Polypropylene
NIOSH Specifications: NIOSH N95
Quick Release: No
Reusable: No
Type: E13515
Weight: 1