19 in. Burnish Floor Pad in Pearl and Pink (Case of 5)
Eraser™ 3600 Series 19 in. Burnish Floor Pad in Pearl and Pink (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for harder finishes and high traffic areas
- Excellent durability and minimal finish removal
- Removes black marks and returns gloss in fewer passes than other pads while producing less dust
- Also designed for use on other finishes resistant to degradation from burnishing
- Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
Documents
Specifications
- Collection:
- Eraser™ 3600 Series
- Color Finish Name:
- Pink
- Material:
- Non-Woven Fiber
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 19 in
- Thickness:
- 1 in
- Type:
- 3M04801125857