Eraser™ 3600 Series 20 in. Burnish Floor Pad in Pearl and Pink (Case of 5)

Part #3M04801125858  |  Item #5055009  |  Manufacturer Part #04801125858

$ 28.64 per CASE
(Pricing is for 20 in)

Pad Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Removes black marks and returns gloss in fewer passes than other pads while producing less dust
  • Ideal for harder finishes and high traffic areas
  • Excellent durability and minimal finish removal
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad

Specifications

Collection: Eraser™ 3600 Series

Color Finish: Pink

Material: Non-Woven Fiber

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 20 in

Thickness: 1 in

Type: 3M04801125858