3M Fast Tack Waterbased Adhesive in Purple

3M0511156468

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bonds a wide variety of substrates with high temperature resistance to meet a wide variety of needs
  • Fast bonding for immediate handling strength to keep assembly processes moving
  • Low overspray and high coverage minimizes waste
  • Solventless, one-part adhesive requires no mixing for safe, easy handling
  • Stable bond provides good heat resistance for long-term endurance

SPECIFICATIONS

Color Finish
Purple
Material
Acrylic
Maximum Temperature
300
Size
5 gal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday