Fire Barrier Tuck Inch Wrap Strip in Red

You last purchased this on
 
3M™

Fire Barrier Tuck Inch Wrap Strip in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Fire Barrier Tuck Inch Wrap Strip in Red

  • Fast #
  • Part #3M7000006389
  • Item #4411440
  • Manufacturer Part #7000006389
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast and effective way to firestop top-side concrete floor penetrations
  • Adhesive-backed label for quick installation
  • Provides up to 3 hour fire protection when installed properly in tested and listed systems
  • Ready-to-install wrap strips are precut in strips for non-metallic pipes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-814
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Product Type:
Wrap Strip