0.5 gal Floor Maintainer in Yellow (Case of 4)
Flow Control 0.5 gal Floor Maintainer in Yellow (Case of 4)
Frequently Purchased Together
Product Details
- Green Seal ™ GS-37 Certified
- Will not dull or damage floor finishes
- Automatic dispensing eliminates measuring and mixing and ensures accurate dilutions
- Product Yield: 200 gallons
- No rinsing is required, saving time and labor
- Clean, fresh scent
Documents
Specifications
- Application:
- Resilient Tile, Marble, Ceramic, Terrazzo, Vinyl
- Collection:
- Flow Control
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Dilution Rate:
- 1:414
- Green Seal Certified:
- Yes
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 0.5 gal
- UL Listed:
- No
- Weight:
- 4.89 lb