3M

Foam Disposable Ear Plugs (Case of 100) in Yellow

Part #3M09304597833  |  Manufacturer Part #09304597833

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extend the life of your equipment with these reusable communication earplugs
  • For use with Peltor™ HearPlugs listen-only earpieces
  • Easy-to-insert earplug with hole allows transmission to be heard clearly
  • Keep a stocked supply with 25 pairs of earplugs per box
  • Reduce harmful external sounds with a noise reduction rating (NRR) of 21 dB

Specifications

Color Finish: Yellow

Material: Foam

Package Quantity: Case of 100

Reusable: Yes