Bitter Sensitivity Fit Test Solution for FT-30 Qualitative Fit Test Apparatus
FT-32 Bitter Sensitivity Fit Test Solution for FT-30 Qualitative Fit Test Apparatus
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used with the 3M™ Qualitative Fit Test Apparatus FT-30
- Can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter
- Bitter taste fit test solution for fit testing
- Size: 55 ml bottle (1.86 oz)
- CE Approved
- For Occupational Use Only
Specifications
- Brand Model Compatibility:
- FT-30 Qualitative Fit Test Apparatus
- Collection:
- FT-32
- OSHA:
- OSHA 29 CFR 1910.134 Appendix A
- Product Type:
- Test Solution