Green Corps™ 3 x 1/16 in. Cut-Off Wheel

Part #3M05113101990  |  Item #743322  |  Manufacturer Part #05113101990

$ 37.85 per PACK

Diameter:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rigid, reinforced resin-bonded wheel provides excellent durability
  • Versatile wheel is suitable for cutting a wide variety of materials
  • Tough aluminum oxide grains cut fast to enhance productivity
  • Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

Specifications

Application: Cutting

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Collection: Green Corps™

Color Finish: Matte White

Color Finish Category: Whites

Diameter: 3 in

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

Product Type: Wheel

RPM: 28000

Spout Height: 9 in

Spout Reach: 9-1/2 in

Thickness: 1/16 in

Tool Type: Cut Off Wheel

Width: 1/16 in