3 x 1/32 in. Cut-Off Wheel
Green Corps™ 3 x 1/32 in. Cut-Off Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The combination of high speed rating and 3M™ ceramic abrasive grain content means a cool, sharp, quick cut with minimal product wear
- Ideal for cutting sheet metal, frames, rails, bars, clamps and rusted bolts
- Ceramic material lasts up to eight times longer than conventional aluminum oxide material
- Specifically designed for use with 20,000 rpm Cut-off Wheel Tool Applications
- Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs
Specifications
- Application:
- Cutting
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Green Corps™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Product Type:
- Grinding Wheel
- RPM:
- 35000
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Thickness:
- 1/32 in
- Width:
- 1/32 in