Half Facepiece Escape Respirator for 2000, 2200, 7000 and 5000 Series Filters
Half Facepiece Escape Respirator for 2000, 2200, 7000 and 5000 Series Filters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers reliable, convenient respiratory protection when combined with 3M™ Particulate Filters or Cartridges (such as organic vapor/acid gas cartridges) or dual airline system
- For use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
- Use with 3M™ filters 2000 series, 3M™ filter 7093, P100, 3M™ cartridges 6000 series, or 3M™ dual airline systems against a variety of gases, vapors and particulate hazards according to Niosh approvals
- Recommended Applications: Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
- Harness type: 4 point
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Head harness assembly and spare parts available
- Size: Medium
Specifications
- Brand Model Compatibility:
- 2000, 2200, 7000 and 5000 Series Filters
- Material:
- Plastic
- Material Type:
- TPE
- Size:
- M