Half Facepiece Escape Respirator for 2000, 2200, 7000 and 5000 Series Filters
Half Facepiece Escape Respirator for 2000, 2200, 7000 and 5000 Series Filters
Frequently Purchased Together
Product Details
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
- Use with 3M™ Gas/Vapor Cartridges 6000 Series to help filter a broad range of gases and vapors
- Recommended applications include abatement, painting, welding, chemical handling, construction, utilities, mining, pharmaceutical, smelting, and more
- Aluminum anode rod
- Sizes are color coded for easy identification
- Meets ASHRAE 90.1lb
- Compatible with 3M™ TR-600 and TR-800 powered air purifying respirator and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
- Use with 3M™ Combination Cartridges 6000 Series to help filter particulates in addition to gases and vapors
Documents
Specifications
- Brand Model Compatibility:
- 2000, 2200, 7000 and 5000 Series Filters
- Material:
- Silicon
- Size:
- M