3M High Performance Masking Tape in Green

3M0511156476

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Green backing improves visibility and accuracy during paint masking
  • Remains in place around corners, over contours and irregular surfaces
  • Removes cleanly in one piece with no adhesive residue
  • Resists paint bleed-through to help create super-sharp paint lines
  • Withstands surface temperatures up to 250° F/ 121° C for 30 minutes in paint bake operations

SPECIFICATIONS

Color Finish
Green
Length
55 m
Material
Crepe Paper
Temperature Range
Up to 250 Deg F
Tensile Strength
25 lbs/inch
Thickness
6.7 mil
Width
24 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday