3M

HP-156 19 in. Petroleum Sorbent Pad

Part #3M05113828991CA  |  Manufacturer Part #051138-28991

Length:

19 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in oil only Sorbent applications
  • Scrim on one side increases strength and helps eliminate linting
  • Pads are conveniently sized and may be re-used
  • Absorbent wipe for use in oil-only applications
  • Conveniently sized pads allow the user to quickly spread over and in the path of a spill
  • Pads are 17" x 19"
  • Absorbs 37-1/2 gallons/case

Specifications

Collection: HP-156

Color Finish: White

Length: 19 in

Type: High Capacity

Width: 17 in