3M

Kleenguard® Disposable Overboot Cover in White

Part #3M04671952571  |  Manufacturer Part #04671952571

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip resistant sole to help improve user safety
  • Universal size with ties
  • Elastic at the calf to provide closure around the top of the footwear for protection against contaminants
  • Laminated micro porous material provides resistance against light liquid splashes and hazardous dust including nuclear particles
  • Universally designed to be used with a variety of protective coveralls

Specifications

Collection: Kleenguard®

Color Finish: White

Disposable: Yes

Gender: Unisex

Material: Micro Porous

Type: 3M04671952571