L Size Full Facepiece Reusable Respirator (Case of 4)

Part #3M05113854159CA  |  Item #6003641  |  Manufacturer Part #05113854159

$ 617.99 per CASE

Clothing Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with3M™ filters 2000 series, 3M™ filter 7093, P100, 3M™ cartridges 6000 series, or 3M™ dual airline systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
  • Lightweight, balanced design
  • Silicone face seal for greater comfort and durability
  • Unique center adapter to direct exhaled breath and moisture downward, helps reduce debris from depositing in the valve, and allows for quick and easy cleaning
  • 3M™ Cool Flow™ Valve for cooler, drier comfort
  • Connection Type: Bayonet
  • Recommended Applications: Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
  • Size: Large

Specifications

Clothing Size: L

Material: [Silicone, Elastomer]

Material Type: Thermoplastic

NIOSH Specifications: NIOSH N95

Package Quantity: Case of 4