Thermoplastic Elastomer P95 Half Facepiece Disposable Respirator Assembly
Thermoplastic Elastomer P95 Half Facepiece Disposable Respirator Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommendedfor use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation, electronics, and more
- This respiratory protection system is not for use in environments that are immediately dangerous to life or health (IDLH)
- NIOSH-approved against certain organic vapors (black label)
- For workplace/occupational use only
- This respirator can be worn with additional personal protective equipment (PPE)
Documents
Specifications
- Application:
- Coating, Painting, Staining, Welding
- Chemical Rating:
- OV/P95
- Clothing Size:
- L
- Disposable:
- Yes
- Height:
- 14-3/4 in
- Length:
- 18-1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- NIOSH:
- NIOSH P95
- Product Type:
- P95 Mask
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 13-3/4 in