L Size Half Mask Respirator
L Size Half Mask Respirator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommendedfor use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation, electronics, and more
- This respiratory protection system is not for use in environments that are immediately dangerous to life or health (IDLH)
- NIOSH-approved against certain organic vapors (black label)
- For workplace/occupational use only
- This respirator can be worn with additional personal protective equipment (PPE)
Documents
Specifications
- Application:
- Assembly, Cleaning, Mechanical, Painting
- Disposable:
- Yes
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- Size:
- L
- Type:
- 3M05113821579