3M
M Size Half Mask with Certain Organic Vapor
Part #E13550 | Item #4421412 | Manufacturer Part #13550
$
27.11
EACH
Clothing Size
Product Details
- Medium size
- Half facepiece respirator
- Organic vapor and P95 particulate filters
- NIOSH approved for respiratory protection against certain organic vapors and particulates
- Disposable model helps reduce maintenance issues for greater convenience
Specifications
Chemical Rating: P95
Clothing Size: M
Color Finish: [White, Grey]
Color Finish Category: Whites
Disposable: Yes
Gender: Womens
Height: 5 in
Length: 9 in
NIOSH Specifications: NIOSH P95
Quick Release: No
Reusable: No